Shop All Butt Hinges
Deltana
Black Square Hinge
Mfr # S44HD1B
Zoro # G2134804
product price: $15.60
/ea
$15.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Holes per Leaf 4
- Features Heavy Duty
Product Information
- Brand Deltana
- MFR # S44HD1B
- Zoro # G2134804
- UPC # 760923448012
- Country of Origin China
- Category Butt Hinges
Details
Finish | Black |
Holes per Leaf | 4 |
Features | Heavy Duty |
Item | Square Hinge |
Description
Square Hinge,Heavy Duty Flat Black 4 In.X4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7100-540-628-00)
- HARDWARE RESOURCES 4-way Heavy Duty Adjustable Clip with Zinc Base for USE58-500 Series Synchronized Undermount Slides (USCLIP500-2-4WZ)
- DORMA Grade 2 Cylindrical Lock, 50-Entry/Office, LC-Lever, C-Rose, Oil Rubbed Dark Bronze, 2-3/4 Inch (C550-D-LCC-613)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 VLA 619)
- DELTANA Screen Door Hinge Oil Rubbed Bronze 3"X2.5" (DSB3025U10B)
- DELTANA Satin Chrome Radius Hinge (S44R5BB26D)
- DELTANA Black Square Hinge (DSB319)
- DELTANA Bright Chrome Door and Butt Hinge (CH2520U26)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (CH2020U10B)
- DELTANA Bright Brass Radius Hinge, Holes per Leaf: 3 (S35R4BB3)
- MCKINNEY 1 1/4 in W x 3-1/2" H Satin Chromium Door and Butt Hinge (3�x3� 1400 26D)
- Deltana Butt Hinges