Shop All Butt Hinges
Deltana
Black Door and Butt Hinge
Mfr # S44R51B
Zoro # G0036646
$11.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Holes per Leaf 4
Product Information
- Brand Deltana
- MFR # S44R51B
- Zoro # G0036646
- UPC # 760923449514
- Country of Origin China
- Category Butt Hinges
Details
Finish | Black |
Holes per Leaf | 4 |
Item | Door and Butt Hinge |
Description
Radius Hinge Flat Black 4 In.X4 In.X5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 467, Viton, 0.27 In. (U38875.025.1900)
- DELTANA Valet Hook, 7" Projection Satin Nickel (VH65U15)
- ZORO SELECT O-Ring, Dash 020, Viton, 0.07 In., PK50 (U38871.006.0087)
- EKENA MILLWORK 6 1/2"W x 6 1/2"H x 1"P Acanthus Square Rosette, Rubberwood (ROS06X06ACRW)
- DELTANA Antique Brass Square Hinge, Holes per Leaf: 3 (DSB355)
- DELTANA Antique Brass Door and Butt Hinge, Holes per Leaf: 3 (CH2520U5)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S44HD10B)
- DELTANA Bright Brass Radius Hinge (DSB4R53-RZ)
- DELTANA Satin Chrome Radius Hinge (S44R526D)
- DELTANA Bright Chrome Door and Butt Hinge (S35U26-R)
- J.W. WINCO GN337-ZD-40-40-A-2 Lift-Off Hinge (337-ZD-40-40-A-2-SW)
- Deltana Door Hinges