Shop All Door Latch Bolts
Deltana
Barrel Bolt Bright Brass 3"
Mfr # 3BBU3
Zoro # G0028587
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
Product Information
- Brand Deltana
- MFR # 3BBU3
- Zoro # G0028587
- UPC # 760923473243
- Country of Origin China
- Category Door Latch Bolts
Details
Item | Barrel Bolt Bright Brass 3" |
Finish | Bright Brass |
Description
Barrel Bolt Bright Brass 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Music Wire, PK5, C09380803500M (C09380803500M)
- COMMAND ACCESS Electrified Latch Retraction Kits Jackson 1285/1295 Serie (CAT-MLRK1-JAC12)
- MSI Canyon Creek Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0053)
- ZORO SELECT O-Ring, Dash 258, Viton, 0.13 In., PK2 (U38875.012.0600)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 8" (8SB15)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 42" (FPG4210B)
- DELTANA Heavy Duty Security Bolt Satin Stainless Steel 12" (12SSB32D)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 12" (12SBCS19)
- DELTANA Barrel Bolt Antique Brass 3" (3BBU5)
- DELTANA Surface Bolt, Heavy Duty Black 24" (24SB19)
- NATIONAL 8 In. Black Extra Heavy-Duty Door Barrel Bolt (N152133)
- Deltana Door Guards and Bolts