Shop All Butt Hinges
Deltana
Antique Brass Square Hinge, Holes per Leaf: 4
Mfr # DE44058TT5
Zoro # G2135075
product price: $11.21
/ea
$11.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Holes per Leaf 4
- Material Brass
Product Information
- Brand Deltana
- MFR # DE44058TT5
- Zoro # G2135075
- Country of Origin China
- Category Butt Hinges
Details
Finish | Antique Brass |
Holes per Leaf | 4 |
Material | Brass |
Item | Square Hinge |
Description
Sq Hinge Antique Brass 4 In.X4 In.X5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 25' 40Lb Picture Wire (121112)
- DIGILOCK Electronic Keyless Lock, Zinc, 12 Keys (DAK1-APS1-619-01-21)
- ILCO Ilco: Key Blanks, 1678 EBERHARD (ILCO-1678)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 9/32 in (1XTB9)
- DELTANA Satin Chrome Radius Hinge, Holes per Leaf: 3 (S35R426D)
- DELTANA Satin Stainless Steel Square Hinge (SS45U32D)
- DELTANA Bright Brass Door and Butt Hinge (S44R43)
- DELTANA Satin Stainless Steel Square Hinge (SS44U32D-R)
- DELTANA Satin Stainless Steel Door and Butt Hinge (SS44058TA32D-LH)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (DSB45NB10B)
- BEST 1-3/4" W x 4" H Prime Coat Door and Butt Hinge (F179NRP 4X4 DOOR HINGE P STL)
- Deltana Door Hinges