Shop All Butt Hinges
Deltana
Antique Brass Square Hinge, Holes per Leaf: 3
Mfr # DSB355
Zoro # G2133459
product price: $46.50
/ea
$46.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Holes per Leaf 3
- Material Brass
- Holes per Leaf: 3
Product Information
- Brand Deltana
- MFR # DSB355
- Zoro # G2133459
- UPC # 760923138029
- Country of Origin China
- Category Butt Hinges
Details
Finish | Antique Brass |
Holes per Leaf | 3 |
Material | Brass |
Item | Square Hinge |
Holes | per Leaf: 3 |
Description
Square Hinge Antique Brass 3.5 In.X3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS 3X4X4 Off Dnspt Adapter (36-649)
- MARVIN Screen Wndw Adj 18X21-37 (AWS1837)
- MONROE PMP Pull Handle, 4-3/4 In. H, Polished, Unthr. Through Holes (PH-0231)
- ZORO SELECT O-Ring Assortment, Viton, 180 Pcs, 30 Szs (1RGY4)
- DELTANA Bright Stainless Steel Square Hinge (SS35BU32)
- DELTANA Antique Brass Pivot Hinge (PH60U5)
- DELTANA Bright Brass Radius Hinge, Holes per Leaf: 3 (S35R4BB3)
- DELTANA Bright Brass Square Hinge (S35U3-R)
- DELTANA Black Door and Butt Hinge (S44R51B)
- DELTANA Satin Nickel Door and Butt Hinge (S35R515)
- LAMP 1-7/32" W x 23/32" H Plain Torque Hinge (HG-TA45R)
- Deltana Butt Hinges