Shop All Butt Hinges
Deltana
1-3/4" W x 3-1/2" H Flat Black Door and Butt Hinge
Mfr # S35R51B
Zoro # G7689160
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners 5/8" Radius
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.087 in
- Door Leaf Width 1 3/4 in
- Holes per Leaf 3
Product Information
- Brand Deltana
- MFR # S35R51B
- Zoro # G7689160
- UPC # 760923439515
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 1 3/4 in |
Frame Leaf Height | 3 1/2 in |
Frame Leaf Width | 1 3/4 in |
Details
Corners | 5/8" Radius |
Door Leaf Thickness | 0.087 in |
Finish | Flat Black |
Holes per Leaf | 3 |
Load Capacity | 25.0 lb |
Material | Steel |
Mounting | Full Mortise |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Required Door Thickness | 1-3/8 in |
Features | For Indoor Applications |
Pin Material | Steel |
Pin Type | Removable |
Holes | With |
Bearing Type | Plain |
Item | Door and Butt Hinge |
Number of Wires | 0 |
Ligature Resistant | No |
Hardware | Included |
Frame Leaf Thickness | 0.087 in |
Description
Butt Hinge, Steel, Flat Black Finish, 25 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.087 in Door Leaf Thickness, 0.087 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Plain Bearing Type, Rounded Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA DC10 Door Closer White Finish (DC10-WHITE)
- RANDALL TRIPLE SEAL SWEEP UP TO 1In. GAP (4 FT V-62T-BR)
- FLAME GARD Duct Access Door, UL Rated, 23 x 19 (6EJA8)
- ZORO SELECT Rigid Door Stop, Steel, Bronze (1XNP3)
- DELTANA 1-3/4" W x 3-1/2" H Satin Chrome Door and Butt Hinge (S35R526D)
- DELTANA 1-3/4" W x 3-1/2" H Bright Chrome Door and Butt Hinge (S35R526)
- DELTANA Satin Nickel Door and Butt Hinge (CH2520U15)
- DELTANA Oil Rubbed Bronze Radius Hinge (S35R5BB10B)
- DELTANA Satin Nickel Square Hinge (DSB315)
- DELTANA Antique Brass Door and Butt Hinge (S35U5-R)
- SURECLOSE READYFIT 1 1/2 in W x 4-3/8" H Unfinished Hinge Closer (74108325)
- Deltana Butt Hinges