Shop All Bath Towel Bars and Hooks
Delta
Zura 24 Towel Bar
Mfr # 774240
Zoro # G706504397
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Length 3.25
- Height 2.06
- Color Silver
- Width 25.31
Product Information
- Brand Delta
- MFR # 774240
- Zoro # G706504397
- UPC # 34449819657
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3.25 |
Height | 2.06 |
Width | 25.31 |
Details
Item | Towel bar |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210B021)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SK, Compatible to HF25-S-SR Water Filters (1PK) Made by AFC (AFC-APH-300-12000SK-1p-3338)
- ZORO SELECT Single-Lever Handle, For Symmons Faucets (46-0215)
- JONES STEPHENS Vacuum Breaker, Hose Bibb, Lead Free (G04003LF)
- DELTA Trillian Robe Hook (74335-KS)
- DELTA Dorval 8" Towel Bar (75608)
- DELTA Delta Woodhurst Robe Hook, Stainless (73235-SS)
- DELTA Stryke 30" Towel Bar Matte Black (77630-BL)
- DELTA Woodhurst 18 Towel Bar (73218)
- DELTA 22 (73335)
- MOEN Voss Double Robe Hook Bright Chrome (YB5103CH)
- Delta Bath Towel Bars and Hooks