Shop All Escutcheons & Flanges
Delta
Vesna Flange and Gasket 1 Hole Spotshield Brushed Nickel
Mfr # RP100478SP
Zoro # G4018574
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spotshield Brushed Nickel
- Type Faucet
- Width 2.13
- Overall Width (In.) 2.13
- Height 0.5
Product Information
- Brand Delta
- MFR # RP100478SP
- Zoro # G4018574
- UPC # 34449897396
- Country of Origin China
- Category Escutcheons & Flanges
Dimensions
Width | 2.13 |
Overall Width (In.) | 2.13 |
Height | 0.5 |
Overall Height (In.) | 0.5 |
Depth (In.) | 2.13 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Length | 2.13 |
Details
Description
Delta Vesna Flange and Gasket 1 Hole Spotshield Brushed Nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS Pharmaceutical Replacement for Whirlpool EDR8D1,9002, 8171413/14 (SGF-W41 Rx)
- SIEMENS 1/2 in. FxF N/O .63CV 3-8# VlvAssy (257-02032)
- KOHLER Tobe Fill Valve (1199715-006)
- ZURN Handle Gasket, Use w/Flush Valves (P6000-M10)
- DELTA Flange, Shower (RP6025CZ)
- DELTA Escutcheon, 3-Setting Diverter (RP51924SS)
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18300)
- DELTA Screws (2), Escutcheon Trim (RP196)
- DELTA Flange, Drin Assemb, RP5651 and RP26533 (RP23060BN)
- DELTA Delta Escutcheon & Gasket - 3 Hole Chrome (RP78358)
- JONES STEPHENS Old World Bronze Escutcheon 1/2" CTS - 5/8" OD Low Pattern 2-1/2" OD (E0105WB)
- Delta Escutcheons & Flanges