Shop All Faucet Repair and Maintenance
Delta
Vegetable Spray, Support Assembly, Finish: Stainless
Mfr # RP50787SS
Zoro # G8802302
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Support Assembly
- Fits Brand Delta
- Finish Stainless
- Width 1.63
- Height 3.75
Product Information
- Brand Delta
- MFR # RP50787SS
- Zoro # G8802302
- UPC # 034449573627
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Width | 1.63 |
Height | 3.75 |
Length | 1.63 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Width (In.) | 1.63 |
Overall Height (In.) | 3.75 |
Depth (In.) | 1.63 |
Details
Sub-Category | Spray Support Assembly |
Fits Brand | Delta |
Finish | Stainless |
Item | Miscellaneous Faucet Repair Part |
Weight | 0.095 lb |
Type | Faucet |
Series | Gala™ |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Vegetable Spray,Support Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 2" Recessed Coupling (4357000980)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN2AH8JKABCP)
- ADVANCE TABCO Replacement Knee Valve Assembly (K-104)
- SHARKBITE MAX Adapter, Brass, Brass (UR088)
- DELTA Delta Cam Assembly, Lever (RP61)
- DELTA Ara Temperature Knob & Cover - 17 Series (RP75441)
- DELTA Delta Palo O-Ring, Pull-Out (RP44648)
- DELTA Replacement Stem, Resin (RP19804)
- DELTA Delta Instit Parts Dual Driver Board H2O (061252A)
- DELTA Other Repair Kit - Ball Seats Springs Cam Cap Adjusting Ring & Bonnet (RP77763)
- DELTA SprayNipple Cap Quick Connect (RP40301)
- Delta Faucet Repair and Maintenance