Shop All Automatic Flush Valve
Delta
Urinal Flush Valve Faucet, Matte Black, Y
Mfr # 81T231BTA-MMO-BL
Zoro # G1978113
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Electronic
- Width 13.67
- Type Faucet
- Height 3.89
- Green Environmental Attribute Y
Product Information
- Brand Delta
- MFR # 81T231BTA-MMO-BL
- Zoro # G1978113
- UPC # 55870459021
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Width | 13.67 |
Height | 3.89 |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Length | 16.75 |
Overall Width (In.) | 13.67 |
Overall Height (In.) | 3.89 |
Depth (In.) | 16.75 |
Details
Handle Type | Electronic |
Type | Faucet |
Green Environmental Attribute | Y |
Item | Urinal Flush Valve Faucet |
Finish | Matte Black |
Weight | 9.0 lb |
Series | 81TBT / 81THW |
Flow Rate (GPM) | 1.5 |
GPM | 1.5 |
Mfr. Series | Excluded |
Handle | Electronic |
Function | Flush Valve |
Description
DeltaComm 81Tbt/81Thw: Electric Urinal FlushValv-Manual Mech Override
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x FNPT Connector (P6FC6)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Chrome (T11959)
- LEGEND VALVE 6" PVC COMPRESSION COUPLING (204-112)
- MOEN 16" L, Concealed, Stainless Steel, Concealed Screw 16" Grab Bar Satin Stain, Satin Stainless Steel (8716)
- DELTA Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve (81T201HWA)
- BETTERBEDS Regal R-1005-A Rebuild Kit 1.0 GPF (BE1640552)
- SLOAN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186-1 DFB SMO)
- MOEN Electronic Flush Valve 3/4" Urinal (8312AC10)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-WS1)
- ZURN 0.25 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZTR6203-QRT)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-6L)
- Delta Automatic Flush Valve