Shop All Automatic Flush Valve
Delta
Urinal Flush Valve Faucet, Matte Black, NA
Mfr # 81T231HWA-MMO-BL
Zoro # G1977684
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Type Faucet
- Handle Type Electronic
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Weight 9.0 lb
Product Information
- Brand Delta
- MFR # 81T231HWA-MMO-BL
- Zoro # G1977684
- UPC # 55870459045
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Finish | Matte Black |
Type | Faucet |
Handle Type | Electronic |
Item | Urinal Flush Valve Faucet |
Weight | 9.0 lb |
Valve Type | Electronic |
Series | 81TBT / 81THW |
Handle | Electronic |
Function | Flush Valve |
Mfr. Series | Excluded |
Description
Delta Commercial 81Tbt / 81Thw: Electronic Flushvalve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Seat, With Cover, Plastic, Elongated, White (K-7671-0)
- GROHE Universal Pop-Up Waste Infiniti Brushed (28957EN0)
- ZSI Beta Clamp Assembly, Single, 1/4 In Tube (S1004S)
- ANZZI ALEXANDER 60 in. x 30 in. Right Drain Shower Base in White (SB-AZ101R)
- DELTA Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve (81T201HWA)
- KOHLER Mach Tripoint Dc 0.5 Gpf Urinal Fv (10UD00G20-CP)
- PFISTER Pfister 135 Valve (974-0550)
- TOTO ECOPOWER Touchless 1.28 GPF Toilet Flushometer Valve w/ Vacuum Breaker Set Polished Chrome (TET1LB32#CP)
- SLOAN 1.6 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3910155)
- KISSLER Plastic Flush Valve, Black (68-7250)
- ZURN 1.28 gpf, Urinal Manual Flush Valve, Polished Chrome, 1 in IPS (Z6200PL-HET)
- Delta Automatic Flush Valve