Shop All Faucet Repair and Maintenance
Delta
Universal T/S Valve Body - Ips With St
Mfr # R10000-IPWS
Zoro # G1107639
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Delta
- Standards ASME A112.18.1 / CSA B125.1
- For Use With MultiChoice Universal single or Dual Function Trim
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Other
Product Information
- Brand Delta
- MFR # R10000-IPWS
- Zoro # G1107639
- UPC # 34449518017
- Country of Origin Italy
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 4 |
Overall Width (In.) | 4 |
Length | 2.13 |
Width | 4 |
Overall Height (In.) | 4 |
Depth (In.) | 2.13 |
Details
Fits Brand | Delta |
Standards | ASME A112.18.1 / CSA B125.1 |
For Use With | MultiChoice Universal single or Dual Function Trim |
Item | Tub / Shower Rough Faucet |
Series | Other |
Function | Rough |
Valve Type | Valve body only |
Type | Faucet |
Weight | 1.922 lb |
Mfr. Series | UniversalTubShower |
Description
Universal T/S Valve Body - Ips With St
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD SerinDeckMntSensorFct Dc .35 Chr (2064.156.002)
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in x 1 1/2 in x 1 1/2 in Pipe Size (1CNW9)
- CULLIGAN Quick Connect Filter, 0.5 gpm, 0.5 Micron, 2-1/2" O.D., 10 in H (RC-EZ-3)
- PARKER Nipple Reducer, 3/4 x 1/2 In, NPT, PFA (PNR-128-P)
- DELTA Spray Assembly, Pull-Down (RP64069CZ)
- DELTA Button, Red and Blue (RP28906)
- DELTA Ceramic, Seats and Seals 2 (RP10700)
- DELTA Delta Bonnet, 1600 Series, Chrome (RP6079)
- DELTA Leland, DIAMOND, Valve-2H (RP60400)
- DELTA Other: A/C Power Supply (EP102157)
- SANI-LAV Hot Faucet Valve Repair Kit (1062-HL)
- Delta Faucet Repair and Maintenance