Shop All Shower Heads
Delta
Universal Showering Components Single-Setting Raincan Shower Head
Mfr # RP62283BL
Zoro # G706506179
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 1
- Width 1
- Height 6.5
- Finish Matte Black
Product Information
- Brand Delta
- MFR # RP62283BL
- Zoro # G706506179
- UPC # 34449899864
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 1 |
Width | 1 |
Height | 6.5 |
Details
Item | Showerhead |
Color | Black |
Finish | Matte Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Jones Stephens 1559092 Oil Rubbed Bronze Transitional Shower Faucet with Trim (1559092)
- DEARBORN BRASS 3-1/2" to 4" Pipe Dia., Stainless Steel, Replaceable Strainer, Locking Cup Sink Basket Strainer (4204-00-3)
- ZORO SELECT 1-1/2" Socket Weld SS Cap (4307004226)
- BANJO 1-1/2" Male Adapter Dust Plug (150PL)
- DELTA Universal Showering Components H2Okinetic 3-Setting Raincan Shower Head (52684-BL)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP34355)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (RP70175-BL15)
- DELTA Universal Showering Components H2Okinetic Hand Shower 1.75 Gpm Wall-Mount 4S (55140-SS-PR)
- DELTA Universal Showering Components H2Okinetic Single-Setting Shower Head With Ultrasoak (52161-CZ-PR25)
- DELTA Universal Showering Components H2Okinetic 3-Setting Raincan Shower Head (52684-RB)
- SPEAKMAN Icon Shower Head (S-2252-BN-BP)
- Delta Shower Heads