Shop All Showerheads and Tub Faucets
Delta
Universal Showering Components: Hand Shower Mount
Mfr # RP61294SSPR
Zoro # G708438874
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 4.19 in
- Material Brass
Product Information
- Brand Delta
- MFR # RP61294SSPR
- Zoro # G708438874
- UPC # 34449991698
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 2 in |
Width | 2 in |
Length | 4.19 in |
Details
Finish | Lumicoat Stainless |
Material | Brass |
Description
This Adjustable Wall Mount for Hand Shower helps you to control the angle of your hand shower to suit your needs. For a clean look with additional functionality, install the wall mount along with your desired hand shower sold separately. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. Delta is committed to providing you with the best experience with water.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch Union Stainless Steel, Bulk (8919037)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Round, White (4019.228.020)
- NU-CALGON Insulating Material (4217-W3)
- ZORO SELECT 3" x 2" Clamp T304 SS Concentric Reducer (EG31CC3.0X2.0)
- DELTA Faucet, Tub / Shower Rough, Not Applicable (R10000-PFT-PX)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic In2Ition 5-Setting Two-In-One Shower (58474-PR25)
- DELTA Universal Showering Components H2Okinetic Hand Shower 1.75 Gpm W/Slide Bar 4S (51140-SS-PR)
- DELTA Fundamentals(TM), 4-Setting Showerhead (52102-MB)
- DELTA Other Hand Shower - 3-Setting (RP48770)
- DELTA Faucet, Spring, Not Applicable (RP3427MBS)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall (T13420)
- Delta Showerheads and Tub Faucets