Shop All Showerheads and Tub Faucets
Delta
Universal Showering Components H2OkineticIn2Ition5-Setting Two-In-One Shower
Mfr # 58480-KS-PR-PK
Zoro # G008590388
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.57 in
- Width 6.88 in
- Standards WaterSense Listed; CEC Certified
- Material ABS - Plastic
- Length 5.5 in
Product Information
- Brand Delta
- MFR # 58480-KS-PR-PK
- Zoro # G008590388
- UPC # 195205037606
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 11.57 in |
Width | 6.88 in |
Length | 5.5 in |
Details
Finish | Lumicoat Black Stainless |
Standards | WaterSense Listed; CEC Certified |
Material | ABS - Plastic |
Description
The Delta In2ition Two-in-One Shower features a detachable hand shower which can be used separately from or simultaneously with the shower head. This integrated dual-functionality gives you maximum flexibility without sacrificing warmth, as you can choose to have water streaming from the shower head only, the hand shower only or both the shower head and hand shower at once. Delta MagnaTite Docking uses a powerful integrated magnet to pull your In2ition hand shower precisely into place and hold it there so it stays docked when not in use. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wellworth Two-Piece Round-Front 1.6 Gpf Toilet (3977-7)
- LARSEN SUPPLY CO Toto Red Toilet Flapper (04-2143)
- TRANSAIR Tubing Fitting, Polyamide, Black (6666 17 25)
- CHERNE Poly-Lift Line, 20 ft. (261084)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58498-BL)
- DELTA Classic Monitor 13 Series Tub & Shower Trim (T13420-PBSHCPD)
- DELTA Lahara, Monitr 17Series T/S Trim SS (T17438-SS)
- DELTA Universal Showering Components ActivTouch 9-Setting Hand Shower (59424-18-PK)
- DELTA Foundations Monitor 13 Series Tub & Shower Trim (BT13410-SS)
- DELTA Saylor 3-Setting 2-Port Diverter Trim (T11835-BL)
- DELTA Ashlyn Monitor 14 Series Shower Trim (T14264-BL)
- Delta Showerheads and Tub Faucets