Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak
Mfr # 52160-SS-PR
Zoro # G108449302
Key Features
- Material ABS - Plastic
- Length 12 in
- Width 12 in
- Height 2.56 in
- Certification WaterSense Listed; CEC Certified
Product Information
- Brand Delta
- MFR # 52160-SS-PR
- Zoro # G108449302
- UPC # 195205006435
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 12 in |
Width | 12 in |
Height | 2.56 in |
Details
Material | ABS - Plastic |
Certification | WaterSense Listed; CEC Certified |
Finish | Lumicoat Stainless |
Description
Getting Ready In The Morning Is Far From Routine When You Are Surrounded By A Bath That Reflects Your Personal Style. Customize Your Experience With A Delta Raincan Shower Head. Our Products Are Purposefully Designed To Simplify Installation And Enhance Everyday Use For All The Moments That Follow. H2Okinetic Ultrasoak Spray Mimics Dense Natural Rainfall To Provide An Intensely Saturating Shower. Using Advanced Water-Sculpting Chips, They Generate A Cascade Of Water Drops That Saturate And Soothe In A Shower That Feels Like More Water. Delta Watersense Labeled Faucets, Showers And Toilets Use At Least 20% Less Water Than The Industry Standard Helping You Save Water Without Compromising Performance.
- •LumicoatTM Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- •H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
- •Water-sculpting fluidics chips produce more saturating coverage
- •H2Okinetic® UltraSoakTM Spray mimics the sensation of dense natural rainfall
- •Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- •Installs in minutes
- •Spray settings include: H2Okinetic UltraSoak spray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1.25""SXFPT (PVC 08101 1600)
- UNITHERM 24" x 25 ft. Alumina/Silicate Ceramic Fiber Blanket 1" Wall (CF8HZ-1-24X25)
- ZORO SELECT 1/2" NOM C x 1/2" MNPT Copper Union (24W564)
- PARKER 1/2" MNPT 316 SS Hex Nipple (8-8 MHN-SS)
- DELTA Fundamentals(TM) 2-Setting Hand Shower (59462-B15-BG)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 3-Setting Raincan Shower Head (52684-PR)
- DELTA Hand Shower with Slide Bar, Polished Nickel, Wall (55140-PN)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP62955RB)
- DELTA Universal Showering Components: Single-Setting Metal Raincan Shower Head (52159-SS-PR25)
- DELTA Hydrorain H2Okinetic 5-Setting Two-In-One Shower Head (58680-BL25)
- MOEN Nebia By Rainsower Orb (N400R0ORB)
- Delta Shower Heads