Shop All Shower Heads
Delta
Universal Showering Components H2Okinetic Hand Shower 1.75 Gpm Wall-Mount 4S
Mfr # 55140-SS-PR
Zoro # G508452896
product price: $312.17
/ea
Free Shipping & Returns
$312.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS - Plastic
- Length 4.06 in
- Width 2.38 in
- Height 11.31 in
- Finish Lumicoat Stainless
Product Information
- Brand Delta
- MFR # 55140-SS-PR
- Zoro # G508452896
- UPC # 195205050612
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.06 in |
Width | 2.38 in |
Height | 11.31 in |
Details
Material | ABS - Plastic |
Finish | Lumicoat Stainless |
Certification | WaterSense Listed; CEC Certified |
Description
Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head and the feeling of more water without using more water. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucets most commonly touched areas stay beautiful. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. .
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/4" MNPT Extended 90 Deg Elbow 10PK (269C-6-4)
- KURIYAMA Braided Tubing, 225 psi at 70F, 100 ft. (K3150-06)
- ZORO SELECT 1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB12)
- ELKAY Elkay Kit-Ez Hardware (For Panels) (98898C)
- DELTA Universal Showering Components Ultrasoak 4-Setting Shower Head (52487-RB)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52161-PN-PR25)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (52680-SS)
- DELTA Universal Showering Components: Single-Setting Metal Raincan Shower Head (52159-SS-PR25)
- DELTA Universal Showering Components H2Okinetic 5-Setting Angular Modern Raincan Shower Head (52664-BL)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP38357)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- Delta Bathtub Faucets & Accessories