Shop All Showerheads and Tub Faucets
Delta
Universal Showering Components ActivTouch 9-Setting Hand Shower
Mfr # 59424-18-PK
Zoro # G207047928
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 9.75
- Width 3.75
- Color Silver
- Length 1.5
Product Information
- Brand Delta
- MFR # 59424-18-PK
- Zoro # G207047928
- UPC # 34449857062
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 9.75 |
Width | 3.75 |
Length | 1.5 |
Details
Item | Handshower |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN LC-FN - LC Modular Polished Nickel Bronze Funnel (LC-FN)
- PARKER Hollow Hex Plug, Steel, 1/2 in, MNPT (1/2 HHP-S)
- ZORO SELECT Tubing, Aluminum, 1/8 in, PK3 (8102)
- ONLINEMETALS 1.25" Nom. Schedule 10 Stainless Pipe 304/304L Welded (930)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14467-PP)
- DELTA Monitor, 13 Series T/S Trim (T13491-LHD)
- DELTA Lahara Monitor 17 Series Tub & Shower Trim (T17438-SS)
- DELTA 22 (T17T467-BL)
- DELTA Trinsic: Tub Shower Trim Less Shower Head (T14458-SSLHD)
- DELTA Linden Monitor 17 Series Tub & Shower Trim with In2ition (T17494-SS-I)
- SPEAKMAN Hand Held Shower Hanger (VS-126)
- Delta Showerheads and Tub Faucets