Shop All Shower & Bathtub Parts
Delta
Universal Showering Components 7-Setting Hand Shower
Mfr # 75700
Zoro # G707048104
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height (In.) 9.69
- Color Silver
- Width (In.) 3.38
- Length 3.56
Product Information
- Brand Delta
- MFR # 75700
- Zoro # G707048104
- UPC # 80776118666
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 9.69 |
Width (In.) | 3.38 |
Length | 3.56 |
Details
Item | Showering Component |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Cam and Groove Fitting Gasket, EPDM (M221G)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 1 in Pipe Size (411010)
- DELTA Universal Showering Components: Square Wall Elbow For Hand Shower (50570-PR)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect 45-Degree Elbow (FSBE3445)
- DELTA Contemporary Two Handle Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24859-RB)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter (T27867-SS)
- DELTA Universal Showering Components ActivTouch 9-Setting Slide Bar Hand Shower (51549-SS)
- DELTA Contemporary Two Handle Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter (T27859-SS)
- DELTA Universal Showering Components Adjustable Wall Mount Elbow (U4985-RB-PK)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27967-SS)
- MOEN Cia M-Core 3 Series S/O EP CHR (UT3362EP)
- Delta Shower & Bathtub Parts