Universal Showering Components 4-Setting In2Ition
Mfr # 75486CBL
Zoro # G008590487
Key Features
- Finish Chrome
- Height 10.13 in
- Width 6.13 in
- Standards WaterSense Listed; CEC Certified
- Length 5.81 in
Product Information
- Brand Delta
- MFR # 75486CBL
- Zoro # G008590487
- UPC # 195205053996
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 10.13 in |
Width | 6.13 in |
Length | 5.81 in |
Details
Finish | Chrome |
Standards | WaterSense Listed; CEC Certified |
Material | ABS - Plastic |
Description
Replacing Your Shower Head Is One Of The Quickest, Simplest Upgrades You Can Make To Your Shower. This Shower Head Features Eight Spray Settings And Installs In Less Than 20 Minutes - No Special Tools Required. While Other Products May Gather Unsightly Mineral Buildup Over Time, Delta Soft Rubber Touch-Clean Spray Holes Allow Any Mineral Residue To Simply Be Wiped Away For An Instantly Refreshed Look With No Need For Soaking Or The Aid Of Chemical Cleaners. The Pause Setting Gives You Ample Space For Shaving, Lathering And Other Shower Tasks, Then Easily Restarts The Water With The Temperature Where You Left Off. This Spray Setting Helps You Conserve Water, So You Can Help The Environment And Worry Less About Depleting Your Supply Of Hot Water.
- •4-spray setting shower head
- •Spray settings include: Full Spray, Full Spray + Massage, Massage Spray and Pause
- •Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- •Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- •Change spray settings with easy-turn dial
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Tee, Insert, 2 in x 2 in x 1 in Pipe Size (1401249)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12030)
- OATEY CPVC Cement, Heavy Duty, Gray, 32 oz. (31037)
- DURA FAUCET 60" VINYL RV SHOWER HOSE - BISQUE PARCHMENT (DF-SA230-BQ)
- DELTA Universal Showering Components 6-Setting Hand Shower (75605SN)
- DELTA Grail Premium Single-Setting Adjustable Wall Mount Hand Shower (55085-SS)
- DELTA Grail Premium Single-Setting Adjustable Wall Mount Hand Shower (55085-BL)
- DELTA Slide Bar Hand Shower, Champagne Bronze, Wall (57530-CZ)
- DELTA Five-Setting, Massage Hand Shower (75520RB140)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Stainless, Wall (BT13410-SS)
- KOHLER Purist Multi-Function Showerhead 2.5Gpm (22170-2MB)
- Delta Showerheads and Tub Faucets