Shop All Faucet Repair and Maintenance
Delta
Univer Shwer, Rgh-Prefab PEx Crimp
Mfr # R10000-PFS-PX
Zoro # G8325270
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Material Forged Brass
- Standards ASME A112.18.1 / CSA B125.1
- For Use With MultiChoice Universal single or Dual Function Trim
- Series Other
Product Information
- Brand Delta
- MFR # R10000-PFS-PX
- Zoro # G8325270
- UPC # 034449852869
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Width | 4 |
Length | 2.13 |
Height | 4 |
Details
Sub-Category | Valves |
Material | Forged Brass |
Standards | ASME A112.18.1 / CSA B125.1 |
For Use With | MultiChoice Universal single or Dual Function Trim |
Item | Univer Shwer, Rgh-Prefab PEx Crimp |
Series | Other |
Type | Faucet |
Function | Rough |
Mfr. Series | UniversalTubShower |
Description
Univer Shwer,Rgh-Prefab PEx Crimp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 10 PK PTC Tube Fitting, 1/4" MNPT, 1/2" OD, PK10 (2200-12)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1616)
- DELTA Delta Instit Parts Override Button (060679A)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10252)
- DELTA Laminar Outlet (061203A)
- DELTA Universal Sohwer, Dvrtr Rgh In/Outlets (R22000)
- DELTA Delta Handle Set Screw (RP6119)
- DELTA Delta Button Set - Hot/Cold - Clear Polished Brass (RP18373PB)
- DELTA Lev Faucet Repair Kit (RP3614)
- DELTA Wrench (RP6420)
- KOHLER Tank Handle, For Toilets (1142713-CP)
- Delta Faucet Repair and Maintenance