Shop All Showerhead and Tub Accessories
Delta
Two Handle, Flexible Mount w/Hand Shower
Mfr # R4707
Zoro # G8310342
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 1.88
- Weight 5.27 lb
- Valve Type Washerless stem cartridge
- Number of Holes 4-hole 8-16" installation
- Overall Height (In.) 1.75
Product Information
- Brand Delta
- MFR # R4707
- Zoro # G8310342
- UPC # 034449490306
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 1.88 |
Overall Height (In.) | 1.75 |
Overall Width (In.) | 7.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Roman Tub Rough Faucet |
Weight | 5.27 lb |
Valve Type | Washerless stem cartridge |
Number of Holes | 4-hole 8-16" installation |
Series | Other |
CEC Compliant | T |
Description
Two Handle,Flexible Mount w/Hand Shower
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K CAP 3/8"" COPPER (W 67006)
- PARKER Reducing Adapter, Steel, 3/8 x 1/4 in (3/8 X 1/4 PTR-S)
- SMITH-COOPER 3" x 2" Hex Bushing (0818908287)
- HYDRA-ZORB Strut Mount Cushion Clamp, 5/8" OD Tube, Electro Galvanized Gold (100062)
- DELTA Single Blade Handle With Screw, Large (H78)
- DELTA Two Lever Handle Kit, Metal, PK6 (H24)
- DELTA Hot/Cold Cartridge, Fits Delta Brand, 5 in L, Brass (RP72773)
- DELTA Adjustable, Wall Mount Elbow (U4985-PK)
- DELTA Pivotal Monitor® 17 Series Valve Only Trim Matte Black (T17099-BL)
- DELTA Universal Showering Components Shower Column 26" Angular (58420-RB)
- TOTO Junction Valve Ms992Cumfg993Cumfx (THU9754)
- Delta Showerhead and Tub Accessories