Shop All Tub Spouts
Delta
Tub Spout Showering Component Faucet, Chrome, Wall
Mfr # RP64722
Zoro # G8324528
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Perfectly Coordinates With the Foundations Bathroom Collection
- Material Metallic
- Mounting Type Wall
- Type Faucet
- Height 2.5
Product Information
- Brand Delta
- MFR # RP64722
- Zoro # G8324528
- UPC # 034449650434
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 2.5 |
Width | 2.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 7 |
Length | 7 |
Spout Length | 7 |
Overall Width (In.) | 2.5 |
Overall Height (In.) | 2.5 |
Details
Features | Perfectly Coordinates With the Foundations Bathroom Collection |
Material | Metallic |
Finish | Chrome |
Mounting Type | Wall |
Type | Faucet |
Connection | 1/2" CWT or 1/2" IPS |
Item | Tub Spout Showering Component Faucet |
Weight | 1.12 lb |
Series | Foundations® |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Tub Spout,Non-Diverter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flare Fittings, Brass, 1-13/32 (VS48F-6-6)
- ZURN 1" SD STOP-CP w/VANDAL RES. COVER (P6000AV-C-SD-CP)
- DIXON Cam and Groove Coupling, 1", Aluminum (AC100EZ)
- ISPRING 3Stage Whole House Water Filtration System (WGB32B)
- DELTA Diverter Tub Spout, Pull Down, Chrome (RP17453)
- DELTA Tub Spout, Pull-Up Diverter (RP83676SS)
- DELTA Stryke Non-Diverter Tub Spout Champagne Bronze (RP93377CZ)
- DELTA Tub Spout, Pull-Up Diverter (RP73371)
- DELTA Lahara, TubSpt-Pull-Up Diverter SS (RP51303SS)
- DELTA Tub Spout, Non-Diverter (RP77350BL)
- SPEAKMAN Tub Spout, Zinc, 2-1/4", Brushed Nickel (S-1568-BN)
- Delta Tub Spouts