Shop All Tub Spouts
Delta
Tub Spout, Pull-Up Diverter
Mfr # RP75435SS
Zoro # G8324598
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Type Faucet
- Height 2.88
- Width 2.75
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Product Information
- Brand Delta
- MFR # RP75435SS
- Zoro # G8324598
- UPC # 034449722261
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 2.88 |
Width | 2.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 7.19 |
Length | 7.19 |
Overall Height (In.) | 2.88 |
Overall Width (In.) | 2.75 |
Details
Finish | Stainless |
Type | Faucet |
Item | Tub Spout,Pull-Up Diverter |
Series | Ara® |
Weight | 0.85 lb |
CEC Compliant | T |
Function | Showering Component |
Mfr. Series | Excluded |
Description
Tub Spout,Pull-Up Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 0.125 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (6045013.002)
- WATTS Water Pressure Reducing Valve, 1/2in Size (1/2 LFN45BM1-PRESS)
- KBI COUPLE COMPRESS PVC40 4"" (CPC-4000)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-2100)
- DELTA Tub Spout, Pull-Up Diverter (RP73371)
- DELTA Diverter Tub Spout, Pull Down, Chrome (RP17453)
- DELTA Tub Spout, Pull-Up Diverter (RP61357BN)
- DELTA Tub Spout, Pull-Up Diverter (RP75435)
- DELTA Tub Spout, Pull-Up Diverter (RP77091)
- DELTA Ara Tub Spout - Non-Diverter (RP48333BL)
- DELTA Tub Spout, Pull-Up Diverter (RP77091SS)
- Delta Tub Spouts