Shop All Tub Spouts
Delta
Tub Spout, Pull-Up Diverter
Mfr # RP72565RB
Zoro # G8800850
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Type Faucet
- Standards California Prop 65
- Height 3.63
- Width 3
Product Information
- Brand Delta
- MFR # RP72565RB
- Zoro # G8800850
- UPC # 034449685795
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 3.63 |
Width | 3 |
Depth | 7-2/3" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 7.69 |
Length | 7.69 |
Overall Height (In.) | 3.63 |
Overall Width (In.) | 3 |
Details
Material | Metal |
Finish | Venetian Bronze |
Type | Faucet |
Standards | California Prop 65 |
Connection | 1/2" C.W.T, 1/2" IPS |
Item | Tub Spout Showering Component Faucet |
CEC Compliant | T |
Series | Cassidy™ |
Weight | 0.92 lb |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Tub Spout,Pull-Up Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ccg Assembly With Bracket (1420734)
- B & K COUPLE COMP GALV 1""X3"" (160-005)
- JMF 5/8 in. Female Flare X 1/2 in. D Male Flare Brass Reducing Adapter (4506044)
- ZURN Trip Mechanism/Relief Valve (P6000-EC13)
- DELTA Tub Spout, Pull-Up Diverter (RP72565)
- DELTA Tub Spout, Pull-Up Diverter (RP72565SS)
- DELTA Geist Tub Spout - Diverter (RP100495BL)
- DELTA Tub Spout, Pull-Up Diverter (RP83676SS)
- DELTA Tub Spout, Pull-Up Diverter (RP73371)
- DELTA Stryke Non-Diverter Tub Spout Matte Black (RP93377BL)
- KOHLER Assembly, Spout (1065334-BN)
- Delta Tub Spouts