Shop All Tub Spouts
Delta
Tub Spout, Pull-Up Diverter
Mfr # RP61357OB
Zoro # G8800799
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 2.5
- Width 2.5
- Connection 1/2" CWT or 1/2" IPS
- Type Faucet
Product Information
- Brand Delta
- MFR # RP61357OB
- Zoro # G8800799
- UPC # 034449621120
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 2.5 |
Width | 2.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 5.38 |
Length | 5.38 |
Overall Width (In.) | 2.5 |
Overall Height (In.) | 2.5 |
Details
Item | Tub Spout Showering Component Faucet |
Finish | Oil Rubbed Bronze |
Connection | 1/2" CWT or 1/2" IPS |
Type | Faucet |
Material | Metallic |
CEC Compliant | T |
Weight | 0.55 lb |
Series | Other |
Function | Showering Component |
Mfr. Series | Excluded |
Description
Tub Spout,Pull-Up Diverter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. - 1 in. IPS-P Press Jaw Kit For M12 FORCE LOGIC Press Tool (49-16-2496)
- PARKER 1/2" MNPT x 1-1/2" TBE Brass Close Pipe Nipple (8-8 MCN-B)
- VIEGA Viega ProPress tee, 1" x 3/4" x 1" (77427)
- KOHLER Tresham Elongated 1.28 GPF Chair Height Toilet (3950-0)
- DELTA Tub Spout, Pull-Up Diverter (RP73371RB)
- DELTA Stryke Non-Diverter Tub Spout Champagne Bronze (RP93377CZ)
- DELTA Delta Adapter w/ O-Ring, Tub Spout (RP12307)
- DELTA Tub Spout Showering Component Faucet, Venetian Bronze, Wall (RP34357RB)
- DELTA Delta Adapter, Tub Spout, Slip-On Dive (RP33794)
- DELTA Diverter Tub Spout, Pull Up, Chrome (RP5834)
- Delta Tub Spouts