Shop All Bathroom Partitions & Accessories
Delta
Trinsic, Twl Ring Champagne Brnz
Mfr # 759460-CZ
Zoro # G8800053
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 6.41
- Height 5.69
- Length 2
- Finish Champagne Bronze
Product Information
- Brand Delta
- MFR # 759460-CZ
- Zoro # G8800053
- UPC # 034449687287
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 6.41 |
Height | 5.69 |
Length | 2 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.41 |
Overall Height (In.) | 5.69 |
Depth (In.) | 2 |
Details
Item | Towel Ring Bath Hardware Accessory |
Type | Accessory |
Finish | Champagne Bronze |
Weight | 0.54 lb |
Series | Trinsic® |
Mfr. Series | Excluded |
Function | Bath Hardware |
Description
Trinsic,Twl Ring Champagne Brnz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Caddy Tray, Nipple 3/4", 66 pcs. Cap (N70075)
- MOEN Service Kit - (140028)
- KOHLER 45 (1042499)
- PARKER 45 Extruded Street Elbow, Brass, 1/4 in (2214P-4-4)
- DELTA Delta Trinsic, 24", Towel Bar (759240)
- DELTA Towel Ring (77446-PN)
- DELTA Trinsic, Twl Ring Stainless (759460-SS)
- DELTA Towel Bar, 73824-CZ (73824-CZ)
- DELTA Towel Bar, 75124-PN (75124-PN)
- DELTA Delta Trinsic Towel Ring (759460)
- HDL HARDWARE Alcove Bracket Pak (15330)
- Delta Bathroom Partitions & Accessories