Shop All Bath Towel Bars and Hooks
Delta
Trinsic, Robe Hook, Champagne Brnz
Mfr # 75935-CZ
Zoro # G8324403
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 1.13
- Height 3.13
- Weight 0.514 lb
- Finish Champagne Bronze
Product Information
- Brand Delta
- MFR # 75935-CZ
- Zoro # G8324403
- UPC # 034449683074
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 1.13 |
Height | 3.13 |
Length | 2.84 |
Overall Width (In.) | 1.13 |
Depth (In.) | 2.84 |
Overall Height (In.) | 3.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Robe / Utility Hook Bath Hardware Accessory |
Type | Accessory |
Weight | 0.514 lb |
Finish | Champagne Bronze |
Series | Trinsic® |
Function | Bath Hardware |
Mfr. Series | Excluded |
Description
Trinsic,Robe Hook,Champagne Brnz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Spray Assembly (224-012KJKABCP)
- ZORO SELECT Hex Bushing, Brass, 2 1/2 x 1 1/2 in (ZUSA-PF-10252)
- KOHLER Highline Classic Pressure Lite 1.6 (4645-0)
- APOLLO BY TMG 1 in. Polypropylene Blue Twister Insert 90-Degree x FPT Elbow (ABTFE1)
- DELTA Dorval Robe Hook (75635-BL)
- DELTA Dryden, Duble RobHok Venetian Brnz (75135-RB)
- DELTA Towel Bar, 73818-SS (73818-SS)
- DELTA Woodhurst 18 Towel Bar (73218)
- DELTA Cassidy Towel Ring (79746-CZ)
- DELTA Kayra Towel Bar (73308-BL)
- PAMEX Vina Collection Single Robe Hook Bright Chrome Finish (BC14CP21)
- Delta Bath Towel Bars and Hooks