Shop All Showerhead and Tub Accessories
Delta
Trinsic Monitor® 17 Series Valve Only Trim Chrome
Mfr # T17059
Zoro # G4044133
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 4.5
- Length 4.5
- Handle Type Single Handle Lever
Product Information
- Brand Delta
- MFR # T17059
- Zoro # G4044133
- UPC # 34449686518
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.5 |
Length | 4.5 |
Width | 6.5 |
Height | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.5 |
Overall Height (In.) | 6.5 |
Details
Type | Faucet |
Finish | Chrome |
Handle Type | Single Handle Lever |
Valve Type | Dual-function pressure balance cartridge |
Item | Trim Only Tub / Shower Faucet |
Series | Trinsic® |
Weight | 1.7 lb |
Handle | Single Handle Lever |
Function | Tub / Shower |
Mfr. Series | 1700SeriesUniversal |
Description
Delta Trinsic Monitor® 17 Series Valve Only Trim Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Keeney Wax Ring Kit Yellow (K836-3)
- SLOAN Royal 115-1.28 Royal 115-1.28 (3910335)
- ZORO SELECT 1/2", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPW9)
- LEGEND VALVE 3/4" T532CP NO LEAD CHROME HB (107-424NL)
- DELTA Trinsic Monitor 14 Series H2Okinetic Tub & Shower Trim Stainless (T14459-SS)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl MB (T24876-BLLHP)
- DELTA Woodhurst Tub/Shower Trim Stainless (T14432-SS)
- DELTA Shower Trim (T14232-RB)
- DELTA Ashlyn Monitor 17 Series Shower Trim With In2Ition (T17264-BL-I)
- DELTA Trinsic Monitor 17 Series H2Okinetic Shower Trim CB (T17259-CZ)
- MOEN Shower Arm Flange (AT2199)
- Delta Showerhead and Tub Accessories