Shop All Showerhead and Tub Accessories
Delta
Trinsic Monitor® 17 Series Shower Trim - Less Shower Head Chrome
Mfr # T17259-LHD
Zoro # G4027701
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 9.25
- Length 9.25
- Handle Type Single Handle Lever
- Height 9
Product Information
- Brand Delta
- MFR # T17259-LHD
- Zoro # G4027701
- UPC # 34449805315
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 9.25 |
Length | 9.25 |
Height | 9 |
Width | 6.5 |
Overall Width (In.) | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 9 |
Details
Type | Faucet |
Finish | Chrome |
Handle Type | Single Handle Lever |
Valve Type | Single-function pressure balance cartridge |
Item | Shower Only Tub / Shower Faucet |
Series | Trinsic® |
Weight | 1.996 lb |
Mfr. Series | 1700SeriesUniversal |
Function | Tub / Shower |
Handle | Single Handle Lever |
Description
Delta Trinsic Monitor® 17 Series Shower Trim - Less Shower Head Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-1/4" x 5/32" Tube OD (ZUSA-PTC-PBT-142)
- JONES STEPHENS Ultimate Aerator Repair Kit (A01079)
- STREAMLINE 1/2" NOM FTG x 1/2" MNPT Copper Adapter (W 01431)
- LEGRIS Plug, 16mm Tube Size, Nickel Plated Brass, Silver (3126 16 00)
- DELTA Trinsic Monitor 17 Series Shower Trim - Less Shower Head Ss (T17259-SSLHD)
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Shower Trim Stainless (T14259-SS)
- DELTA Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr Ch (T24859)
- DELTA Stryke 14 Series Shower Only Chrome (T14276)
- DELTA Vandal-Resistant Spray Outlet 1.5 Gpm (RP31705)
- DELTA Adjustable Slide Bar / Grab Bar Assembly With Elbow (51600-BL)
- KOHLER Coralais Rite-Temp Shower Valve Tr (TS15611-4-CP)
- Delta Showerhead and Tub Accessories