Shop All Shower & Bathtub Parts
Delta
Trinsic Monitor® 17 Series H2Okinetic® Tub & Shower Trim Chrome
Mfr # T17459
Zoro # G4008564
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 6.19
- Length 6.19
- Handle Type Single Handle Lever
Product Information
- Brand Delta
- MFR # T17459
- Zoro # G4008564
- UPC # 34449686594
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 6.19 |
Length | 6.19 |
Width | 6.5 |
Height | 6.5 |
Spout Length | 6-3/16 |
Overall Width (In.) | 6.5 |
Overall Height (In.) | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Item | Tub & Shower Tub / Shower Faucet |
Finish | Chrome |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 1.75 |
Valve Type | Dual-function pressure balance cartridge |
Weight | 3.31 lb |
Series | Trinsic® |
CEC Compliant | T |
GPM | 1.75 |
Mfr. Series | 1700SeriesUniversal |
Function | Tub / Shower |
Handle | Single Handle Lever |
Description
Delta Trinsic Monitor® 17 Series H2Okinetic® Tub & Shower Trim Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.28 gpf, Toilet Flush Valve Toilet (Z5665.381.00.00.00)
- ZORO SELECT PVC Pipe, 2 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800200PG1000)
- APACHE Standard Worm Gear Clamp, 7/16" to 1" (48001009)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 3/4 in Pipe Size (437167)
- DELTA Dryden 3-Setting 2-Port Diverter Trim Chrome (T11851)
- DELTA Traditional Floor Mount Tub Filler Trim (T4797-RBFL-LHP)
- DELTA In2ition, 4-Setting Two-in-One Shwr (58467)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Tub & Shower Trim - Less Handle (T14497-PNLHP)
- DELTA Angular Modern TempAssure(R) 17T Series Valve Trim with 3-Setting Integrated Diverter (T27T867-RB)
- DELTA Shower Trim (PTT188743)
- ZURN Z7000-DV-2P Temp-Gard® Diverter Valve (Z7000-DV-2P)
- Delta Shower & Bathtub Parts