Shop All Showerhead and Tub Accessories
Delta
Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/6S Integ Dvrtr Ch
Mfr # T27959
Zoro # G4022135
product price: $261.35
/ea
Free Shipping & Returns
$261.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 6.38
- Length 6.38
- Handle Type Two Handle Lever
Product Information
- Brand Delta
- MFR # T27959
- Zoro # G4022135
- UPC # 34449827874
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 6.38 |
Length | 6.38 |
Height | 8.81 |
Width | 6.63 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.63 |
Overall Height (In.) | 8.81 |
Details
Type | Faucet |
Finish | Chrome |
Handle Type | Two Handle Lever |
Valve Type | Dual-function pressure balance cartridge |
Item | Shower Trim with Diverter Tub / Shower Faucet |
CEC Compliant | T |
Weight | 2.8 lb |
Series | Trinsic® |
Function | Tub / Shower |
Mfr. Series | 1700SeriesUniversalWithDiverter |
Handle | Two Handle Lever |
Description
Delta Trinsic Contemporary Two Handle Monitor® 17 Series Valve Trim with 6-Setting Integrated Diverter Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G409)
- PIG Black Urinal Floor Mat 19" W x 23-1/2" L, 1/16" (GRP7602-BK)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008042)
- ZORO SELECT 1" FNPT 316 SS Threaded Union (2UA41)
- DELTA Faucet, Valve Only Trim, Chrome, Wall (T13020)
- DELTA 22 (T27867-RB)
- DELTA Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr Ch (T24859)
- DELTA Adjustable, Wall Mount Elbow (U4985-SS-PK)
- DELTA Single Clear Knob Handle Kit (H71)
- DELTA Single Knob Handle Kit (RP17451)
- POWERS 1/2" Valve Repair Kit 12"L, 401 Series (401-175)
- Delta Showerhead and Tub Accessories