Shop All Shower & Bathtub Parts
Delta
Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/3S Integ Dvrtr VB
Mfr # T27859-RB
Zoro # G4028261
product price: $391.83
/ea
Free Shipping & Returns
$391.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Venetian Bronze
- Depth (In.) 6.38
- Length 6.38
- Handle Type Two Handle Lever
Product Information
- Brand Delta
- MFR # T27859-RB
- Zoro # G4028261
- UPC # 34449827850
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 6.38 |
Length | 6.38 |
Height | 8.81 |
Width | 6.63 |
Overall Height (In.) | 8.81 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.63 |
Details
Type | Faucet |
Finish | Venetian Bronze |
Handle Type | Two Handle Lever |
Item | Shower Trim with Diverter Tub / Shower Faucet |
Valve Type | Dual-function pressure balance cartridge |
Series | Trinsic® |
CEC Compliant | T |
Weight | 2.76 lb |
Mfr. Series | 1700SeriesUniversalWithDiverter |
Function | Tub / Shower |
Handle | Two Handle Lever |
Description
Delta Trinsic Contemporary Two Handle Monitor® 17 Series Valve Trim with 3-Setting Integrated Diverter Venetian Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Avado Single Lever Filtered Beverage Faucet Chrome (LKAV71FCR)
- DELTA Other MultiChoice Universal Shower Rough - Prefab PEX Crimp (R10000-PFS-PXWS)
- SPEARS PVC Schedule 80 Union, 1 in. (SP60128)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L1.5X.5-PL)
- DELTA Adjustable, Pin Mount, Wall Bar (55030)
- DELTA Universal Showering Components Adjustable Slide Bar / Grab Bar Assembly with Elbow (51500-SS)
- DELTA Ashlyn Monitor® 17 Series Shower Trim with In2ition® Stainless (T17264-SS-I)
- DELTA Universal Showering Components In2ition 5-Setting Two-in-One Shower (58569-CZ-PK)
- DELTA Classic Monitor 13 Series Valve Only Trim (T13020-SS)
- DELTA Delta Electronic Base Assembly (RP92543)
- KOHLER Watertile 22 Nozzle Body Spray (8003-BL)
- Delta Shower & Bathtub Parts