Shop All Shower & Bathtub Parts
Delta
Trinsic 6-Setting 3-Port Diverter Trim Champagne Bronze
Mfr # T11959-CZ
Zoro # G3969942
product price: $217.60
/ea
Free Shipping & Returns
$217.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Champagne Bronze
- CEC Compliant T
- Overall Height (In.) 4.44
- Depth (In.) 4
Product Information
- Brand Delta
- MFR # T11959-CZ
- Zoro # G3969942
- UPC # 34449686709
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Overall Height (In.) | 4.44 |
Depth (In.) | 4 |
Overall Width (In.) | 4.44 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 4.44 |
Length | 4 |
Height | 4.44 |
Details
Item | Trinsic 6-Setting 3-Port Diverter Trim Champagne Bronze |
Type | Faucet |
Finish | Champagne Bronze |
CEC Compliant | T |
Weight | 1.46 lb |
Series | Trinsic® |
Handle Type | Single Handle Lever |
Mfr. Series | Excluded |
Function | Showering Component |
Handle | Single Handle Lever |
Description
Delta Trinsic 6-Setting 3-Port Diverter Trim Champagne Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT 24IN X 38IN X 56IN BATHTUB & SHOWER PAN SURROUND; 1-PIECE DESIGN; PICTURE FRAME FINISH (209464)
- ZORO SELECT 3" FNPT 304 SS Coupling (40FC111N030)
- RHEEM-RUUD 10 gal., 120 VAC, 25 A Amps, Commercial Mini Tank Water Heater (EGSP10 120V)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, 90° Elbow Reducer, 3" x 2" (ZUSA-STF-QC-404)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14059-BL)
- DELTA Universal Showering Components Shower Arm & Flange (U4993-SS)
- DELTA Dryden Monitor® 17 Series Shower Trim Chrome (T17251)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Chrome (T11859)
- DELTA Monitor(R) 17 Series Shower Trim (T17264-RB)
- DELTA Faucet Trim Repair Part Faucet, Stainless (RP29827SS)
- GROHE Thermo Element (47025000)
- Delta Shower & Bathtub Parts