Shop All Faucet Accessories
Delta
Trim Sleeve, Diverter RP51916 Chr
Mfr # RP51916
Zoro # G8800309
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 0.08 lb
- Series Other
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Product Information
- Brand Delta
- MFR # RP51916
- Zoro # G8800309
- UPC # 034449577205
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Trim Sleeve,Diverter RP51916 Chr |
Finish | Chrome |
Weight | 0.08 lb |
Series | Other |
Description
Trim Sleeve,Diverter RP51916 Chr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Faucet Supply Line, 3/8x1/2, 12in.L (88-2001)
- GRAY METAL PRODUCTS Gray Metal Products 3603018 6 x 6 x 3 in. Galvanized Connector Wye Pipe (3603018)
- ZORO SELECT Brass Coupling, FNPT, 1-1/4" x 1" Pipe Size (22UL52)
- ZORO SELECT 1-1/4" x 1" FNPT 304 SS Reducing Coupling (40RC111N114010)
- DELTA Delta Victorian Spray Support Assembly w/ Nut Venetian Bronze (RP37035RB)
- DELTA Delta Lahara Metal Lever Handle Kit - Roman Tub Venetian Bronze (RP51289RB)
- DELTA Other MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets / Outlets (R22000-WS)
- DELTA Delta Set Screw (RP26865)
- DELTA Faucet Ball Assembly, Stainless Steel (RP70)
- DELTA Metal Drain, Assembly, RP26533RB (RP26533RB)
- AMERICAN STANDARD Flowise Basic Showrehead (1660.710.002)
- Delta Faucet Accessories