Shop All Showerheads and Tub Faucets
Delta
Trim Repair Part Faucet, Chrome, Wall
Mfr # RP33094
Zoro # G0880417
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Finish Chrome
- Manufacturers Warranty Length Limited Lifetime Warranty
- Weight 0.157 lb
- Series Other
Product Information
- Brand Delta
- MFR # RP33094
- Zoro # G0880417
- UPC # 034449439725
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Trim Repair Part Faucet |
Mounting Type | Wall |
Finish | Chrome |
Weight | 0.157 lb |
Series | Other |
Description
Delta Wall Mount Bracket,Hand Shower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 2" x 2" (79370)
- ZURN RK34-NR3XL (RK34-NR3XL)
- ZORO SELECT Tubing, 1/4 In OD, 50 Ft L, Light Blue (2LZF3)
- MOEN Handle Kit, 115000 (115000)
- DELTA Universal Showering Components 4-Setting In2Ition (75486CBL)
- DELTA Saylor Monitor 17 Series Tub & Shower Trim With In2Ition (T17435-BL-I)
- DELTA Universal Showering Components In2Ition 5-Setting Two-In-One Shower (58569-BL25-PK)
- DELTA Trinsic: Tub Shower Trim Less Shower Head (T14458-SSLHD)
- DELTA Universal Showering Components 6-Setting Hand Shower With Cleaning Spray (75740SN)
- DELTA Faucet, Trim Repair Part Faucet, Chrome (RP37897)
- LIPPERT 24IN X 36IN BATHTUB; RIGHT DRAIN - WHITE (209658)
- Delta Showerheads and Tub Faucets