Shop All Bathroom Partitions & Accessories
Delta
Towel Ring
Mfr # 79746-CZ
Zoro # G8799408
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 7
- Height 8.25
- Length 2.63
- Finish Champagne Bronze
Product Information
- Brand Delta
- MFR # 79746-CZ
- Zoro # G8799408
- UPC # 034449681438
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7 |
Height | 8.25 |
Length | 2.63 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 7 |
Depth (In.) | 2.63 |
Overall Height (In.) | 8.25 |
Details
Item | Towel Ring Bath Hardware Accessory |
Type | Accessory |
Finish | Champagne Bronze |
Weight | 0.814 lb |
Series | Cassidy™ |
Mfr. Series | Excluded |
Function | Bath Hardware |
Description
Towel Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Loure Wall-Mount Handshower Holder (14791-BN)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (514-AC15810)
- ZORO SELECT Expansion Joint, Neoprene, 1 in. Pipe (TU-16-NN)
- LEGEND VALVE 1-1/2" BLACK CAP (350-487)
- DELTA Delta Cassidy, 18", Towel Bar (79718)
- DELTA Towel Bar, 75124-PN (75124-PN)
- DELTA Urban Arzo, Twl Ring Stainless (77546-SS)
- DELTA Towel Bar, 73824-CZ (73824-CZ)
- DELTA Trinsic, Twl Ring Matte Black (759460-BL)
- DELTA Towel Bar, 75118-PN (75118-PN)
- PRIMELINE TOOLS Shower Door Bottom Guide, Clear Acrylic (Single Pack) (MP6111)
- Delta Bathroom Partitions & Accessories