Shop All Bathroom Partitions & Accessories
Delta
Towel Bar, 79724-CZ
Mfr # 79724-CZ
Zoro # G8782440
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 26.5
- Height 2.5
- Finish Champagne Bronze
- Length 4.53
Product Information
- Brand Delta
- MFR # 79724-CZ
- Zoro # G8782440
- UPC # 034449681285
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 26.5 |
Height | 2.5 |
Length | 4.53 |
Overall Width (In.) | 26.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 2.5 |
Depth (In.) | 4.53 |
Details
Item | Towel Bar Bath Hardware Accessory |
Type | Accessory |
Finish | Champagne Bronze |
Weight | 1.435 lb |
Series | Cassidy™ |
Mfr. Series | Excluded |
Function | Bath Hardware |
Description
Towel Bar,79724-CZ
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear PVC Tubing -3/16" ID x 5/16" OD x 50 Ft. L (ZUSA-HT-85)
- AMERICAN STANDARD SelctrnicExpsd Toilet Flush Valve, Base Model, 1.6GPF Ch (606B.161.002)
- KOHLER Awaken Wall-Mount Supply Elbow (98350-BN)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/8 In, PK10 (L2-2HDPE)
- DELTA Trinsic 24", Twl Bar, Matte Black (759240-BL)
- DELTA Trinsic 18", Twl Bar Champagne Brnz (75918-CZ)
- DELTA Urban Arzo, Twl Ring Stainless (77546-SS)
- DELTA Trinsic, Twl Ring Champagne Brnz (759460-CZ)
- DELTA Towel Ring (77446-SS)
- DELTA Delta Trinsic, 24", Towel Bar (759240)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Solid Polymer, Gray (65-M082401-9200)
- Delta Bathroom Partitions & Accessories