Shop All Showerhead and Tub Accessories
Delta
Three Way, ShwerArm Dvrter, for HndShwr
Mfr # U4929-SS-PK
Zoro # G8782702
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Depth (In.) 2.72
- Length 2.72
- Width 5.44
Product Information
- Brand Delta
- MFR # U4929-SS-PK
- Zoro # G8782702
- UPC # 034449671323
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 2.72 |
Length | 2.72 |
Width | 5.44 |
Height | 2.72 |
Overall Height (In.) | 2.72 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 5.44 |
Details
Type | Faucet |
Finish | Stainless |
Item | Diverter Showering Component Faucet |
Weight | 0.675 lb |
Series | Universal Showering Components |
Function | Showering Component |
Mfr. Series | Excluded |
Description
Three Way,ShwerArm Dvrter,for HndShwr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hose Kit (1114379-BC)
- GUARDIAN EQUIPMENT Eyewash Foam Filter, GS-Plus, 1-1/8 in Dia, Polyurethane, Black, 6 PK (470-004R)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 1/, 1/4" Tube Size, Black (ZUSA-TF-PTC-534)
- WHEELER-REX Ratchet Pipe Cutter, 2"-15" (49015)
- DELTA Trinsic Monitor® 17 Series H2Okinetic® Shower Trim Matte Black (T17259-BL)
- DELTA Monitor 14 Series Valve Trim W/ 3-Setting Integrated Diverter (T24859-CZ)
- DELTA 22 (58810-BL)
- DELTA Pin Wall, Mount for Hand Shower (U5001-PK)
- DELTA Modern Monitor 17 Series Valve Trim W/ 3-Setting Integrated Diverter (T27867-BL)
- DELTA Modern Monitor 14 Series Valve Trim W/ 6-Setting Integrated Diverter (T24967-BL)
- MUELLER INDUSTRIES/B & K ELBOW SHOWER STALL (993-113)
- Delta Showerhead and Tub Accessories