Shop All Faucet Repair and Maintenance
Delta
Three and 6 Set, Diverter Rough
Mfr # R11000
Zoro # G8782623
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Fits Brand Delta
- Material of Construction Forged Brass
- Standards ASME A112.18.1 / CSA B125.1
- For Use With Three or Six Function Diverter
Product Information
- Brand Delta
- MFR # R11000
- Zoro # G8782623
- UPC # 034449574471
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 3.38 |
Overall Width (In.) | 3.38 |
Depth (In.) | 3.66 |
Details
Sub-Category | Valves |
Fits Brand | Delta |
Material of Construction | Forged Brass |
Standards | ASME A112.18.1 / CSA B125.1 |
For Use With | Three or Six Function Diverter |
Item | Diverter Rough Faucet |
Weight | 1.32 lb |
Series | Other |
Description
Three and 6 Set,Diverter Rough
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WATER HEATERS 1500W 120V Element (100108301)
- KOHLER Cap Kit, Replacement (GP77759)
- SLOAN A1050A-Bx Dbp Kt 0.125 Ur Box (3301143)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002480)
- DELTA Sprayer Assembly (ShieldSpray) (RP90842AR)
- DELTA Delta Cam Assembly, Lever (RP61)
- DELTA Delta Victorian Gasket (RP50788)
- DELTA Button, Red and Blue (RP28906)
- DELTA Trinsic ValvEuroMotionShort Stem (RP73000)
- DELTA Delta Foundations Metal Lever Handle Set - Bathroom Chrome (RP74151)
- POWERS Sleeve Repair Kit (220-054)
- Delta Faucet Repair and Maintenance