Shop All Faucet Accessories
Delta
Temp Knob and Cover, 17Series T/S
Mfr # RP52147SP
Zoro # G8323450
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spotshield Stainless
- Type Faucet
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.) 1
- Weight 0.101 lb
Product Information
- Brand Delta
- MFR # RP52147SP
- Zoro # G8323450
- UPC # 034449837750
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 1 |
Depth (In.) | 1 |
Overall Width (In.) | 1 |
Height | 1 |
Width | 1 |
Length | 1 |
Details
Item | Temp Knob and Cover,17Series T/S |
Finish | Spotshield Stainless |
Type | Faucet |
Weight | 0.101 lb |
Series | Dryden™ |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Temp Knob and Cover,17Series T/S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" BLACK 90 STREET ELBOW (350-050C)
- HOMEPLUS+ HEX NIPPLE 1/2in. X3/8in. MPT (6JC101010721018)
- REVALVED 1-1/2" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV150TH)
- SHARKBITE-CASH ACME Sharkbite-Cash Acme 158189 1 in. Copper Tube Size 100 ft. Pex Coil Red (158189)
- DELTA Delta Lakeview Wand Assembly Stainless (RP93634SS)
- DELTA Delta Victorian Spray & Hose Assembly - DST Kitchen Stainless (RP53881SS)
- DELTA Delta Palo Wand Assembly Stainless (RP44643SS)
- DELTA Delta Mandolin Escutcheon, Baseplate & Bolts Chrome (RP75614)
- DELTA Delta Hose - 16" - Kitchen or Bathroom (RP6050)
- DELTA Delta Diverter Assembly - Kitchen (RP63136)
- MOEN Colinet One-Handle Bathroom Faucet (S44101BG)
- Delta Faucet Accessories