Shop All Bath Towel Bars and Hooks
Delta
Stryke 8" Mini Towel Bar Stainless
Mfr # 77608-SS
Zoro # G3970712
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless
- Series Stryke®
- Width 10.13
- Type Accessory
- Height 2.13
Product Information
- Brand Delta
- MFR # 77608-SS
- Zoro # G3970712
- UPC # 34449884419
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 10.13 |
Height | 2.13 |
Length | 3.38 |
Overall Height (In.) | 2.13 |
Depth (In.) | 3.38 |
Overall Width (In.) | 10.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Mini Towel Bar Bath Hardware Accessory |
Finish | Stainless |
Series | Stryke® |
Type | Accessory |
Weight | 1.15 lb |
Function | Bath Hardware |
Mfr. Series | Excluded |
Description
Delta Stryke 8" Mini Towel Bar Stainless
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Bulkhead Union, 3/8 in Tube Size, Nylon, Black, 10 PK (3116 60 00)
- CHARLOTTE PIPE AND FOUNDRY Plug 2 in. PVC DWV Flush Cleanout (PVC 00110 0600)
- KOHLER Double Robe Hook in Vibrant Brushed Moderne Brass (35927-2MB)
- B & K Pipe Hanger Bell Copper 3/4 (C83-075HC)
- DELTA Kayra Towel Bar (73324)
- DELTA 24 Towel Bar (79424-CZ)
- DELTA Trinsic 30", Twl Bar, Matte Black (75930-BL)
- DELTA Trinsic 24 Double Towel Bar (75925-CZ)
- DELTA Towel Ring Flynn Orb (FLY46-OB)
- DELTA Kayra Towel Bar (73308-BL)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501MB)
- Delta Bath Towel Bars and Hooks