Shop All Bath Towel Bars and Hooks
Delta
Stryke 30" Towel Bar Matte Black
Mfr # 77630-BL
Zoro # G3972051
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 2.13
- Type Accessory
- Length 3.38
- Width 32.13
Product Information
- Brand Delta
- MFR # 77630-BL
- Zoro # G3972051
- UPC # 34449884457
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.13 |
Length | 3.38 |
Width | 32.13 |
Overall Height (In.) | 2.13 |
Depth (In.) | 3.38 |
Overall Width (In.) | 32.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Towel Bar Bath Hardware Accessory |
Finish | Matte Black |
Type | Accessory |
Series | Stryke® |
Weight | 1.828 lb |
Mfr. Series | Excluded |
Function | Bath Hardware |
Description
Delta Stryke 30" Towel Bar Matte Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Ratchet Pipe Cutter, 2"-12" (49012)
- KOHLER Touchless Valve Piston, Replacement (1056873)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/8 in Pipe Size (401003)
- APG 1/2" Aluminum Part A (3E05AAL)
- DELTA Dorval Robe Hook (75635-BL)
- DELTA Delta Vero Double Robe Hook (77736)
- DELTA Double, Robe Hook, 79735-PN (79735-PN)
- DELTA Stryke 8 Mini Towel Bar (77608-CZ)
- DELTA Urban Arzo Towel Ring (77546-SS)
- DELTA Trinsic, Robe Hook, Champagne Brnz (75935-CZ)
- KOHLER Artifacts Double Robe Hook (72572-SN)
- Delta Bath Towel Bars and Hooks