Shop All Showerhead and Tub Accessories
Delta
Stryke 17 Series Shower Only Matte Black
Mfr # T17276-BL
Zoro # G4000709
Free Shipping & Returns
$425.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Matte Black
- Depth (In.) 3.84
- Length 3.84
- Handle Type Single Handle Lever
Product Information
- Brand Delta
- MFR # T17276-BL
- Zoro # G4000709
- UPC # 34449888479
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 3.84 |
Length | 3.84 |
Height | 7 |
Width | 7 |
Overall Width (In.) | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 7 |
Details
Type | Faucet |
Finish | Matte Black |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 1.75 |
Item | Shower Only Tub / Shower Faucet |
CEC Compliant | T |
Series | Stryke® |
Weight | 3.7 lb |
Mfr. Series | 1700Series |
GPM | 1.75 |
Function | Tub / Shower |
Handle | Single Handle Lever |
Description
Delta Stryke 17 Series Shower Only Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR EC106BLK-Certified Green Eco Contour Boutique Tissue Box, Black, PK 12 (EC106BLK)
- APOLLO BY TMG 1/2 in. x 1/2 in. Solvent Weld CPVC 90-Degree CTS x FNPT Drop Ear Elbow (CPVCDEE12W)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38094)
- KORKY Toilet Flapper, Red, Adjustable (2004BP)
- DELTA Faucet, Valve Only Trim, Chrome, Wall (T13020)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Champagne Bronze (T17059-CZ)
- DELTA Ashlyn Monitor 17 Series Shower Trim With In2Ition (T17464-BL-I)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17059-BL)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14053-SS)
- DELTA Wall-Mount Two Handle Faucet 8" (28T9)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0218)
- Delta Showerhead and Tub Accessories