Shop All Showerhead and Tub Accessories
Delta
Stryke 14 Series Shower Only Stainless
Mfr # T14276-SS
Zoro # G4282133
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Depth (In.) 4.19
- Length 4.19
- Handle Type Single Handle Lever
Product Information
- Brand Delta
- MFR # T14276-SS
- Zoro # G4282133
- UPC # 34449888264
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.19 |
Length | 4.19 |
Width | 7 |
Height | 7 |
Overall Width (In.) | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 7 |
Details
Type | Faucet |
Finish | Stainless |
Handle Type | Single Handle Lever |
Weight | 3.956 lb |
Flow Rate (GPM) | 1.75 |
Item | Shower Only Tub / Shower Faucet |
CEC Compliant | T |
Series | Stryke® |
Function | Tub / Shower |
GPM | 1.75 |
Handle | Single Handle Lever |
Mfr. Series | 1400Series |
Description
Delta Stryke 14 Series Shower Only Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P602)
- PFISTER Pfister Label M/V Loop Hdl Cr (941-970A)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x FNPT End Style, 316 SS (RD075EZ)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1/2 in Pipe Size (830-005)
- DELTA Universal Showering Components: Square Wall Elbow For Hand Shower (50570-PR)
- DELTA Trinsic Cntmp 2Hl TempAsr 17T Sries Valv Trim w/6S IntegDvrtr Ss (T27T959-SS)
- DELTA Trinsic Monitor 17 Series Shower Trim - Less Shower Head Ss (T17259-SSLHD)
- DELTA Modern Monitor 14 Series Valve Trim W/ 3-Setting Integrated Diverter (T24867-BL)
- DELTA Dorval Monitor 14 Series Valve Only Trim - Less Handle (T14056-BLLHP)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim (T14259-BL)
- PFISTER Pfister Screen Spt Trough (941-2610)
- Delta Showerhead and Tub Accessories