Shop All Showerhead and Tub Accessories
Delta
Stryke 14 Series Shower Only Chrome
Mfr # T14276
Zoro # G4282273
Free Shipping & Returns
$247.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 4.19
- Length 4.19
- Handle Type Single Handle Lever
Product Information
- Brand Delta
- MFR # T14276
- Zoro # G4282273
- UPC # 34449888226
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.19 |
Length | 4.19 |
Width | 7 |
Height | 7 |
Overall Width (In.) | 7 |
Overall Height (In.) | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Finish | Chrome |
Handle Type | Single Handle Lever |
Weight | 2.892 lb |
Flow Rate (GPM) | 1.75 |
Item | Shower Only Tub / Shower Faucet |
Series | Stryke® |
CEC Compliant | T |
Mfr. Series | 1400Series |
Function | Tub / Shower |
GPM | 1.75 |
Handle | Single Handle Lever |
Description
Delta Stryke 14 Series Shower Only Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-259)
- KILLARK Al Union, Male to Female, 3/4 in (UNY75AL)
- STEEL & OBRIEN 2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-2-ALUMINUM)
- ZORO SELECT 1" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L1.0)
- DELTA Modern Monitor 14 Series Valve Trim W/ 6-Setting Integrated Diverter (T24967-BL)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim (T14259-CZ)
- DELTA Woodhurst Tub/Shower Trim Stainless (T14432-SS)
- DELTA Other Straight Supply Stop Valve (DT021202-SS)
- DELTA Monitor, 13 Series Shower Trim (T13291)
- DELTA Shower, Sqr Wall Elbow f/HndShower, CBrnz (50570-CZ)
- JONES STEPHENS Shower Head, 1 3/4", Adj, Brass (S01008)
- Delta Showerhead and Tub Accessories