Shop All Faucet Repair and Maintenance
Delta
Sprayer Assembly (ShieldSpray)
Mfr # RP90842
Zoro # G8323198
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand Delta
- Finish Chrome
- Handle Type Single Handle Lever
- Width 2.5
Product Information
- Brand Delta
- MFR # RP90842
- Zoro # G8323198
- UPC # 034449870887
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Width | 2.5 |
Overall Width (In.) | 2.5 |
Height | 4.5 |
Length | 3 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 4.5 |
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | Delta |
Finish | Chrome |
Item | Kitchen Wand Repair Part Faucet |
Handle Type | Single Handle Lever |
CEC Compliant | T |
Type | Faucet |
Function | Repair Part |
Series | Mateo® |
Weight | 0.32 lb |
Mfr. Series | Excluded |
Handle | Single Handle Lever |
Description
Sprayer Assembly (ShieldSpray)
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1/2 In, Bronze, FNPT (BB2-100 1/2)
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Straight Kitchen/Bathroom Faucet (540-LDXKABCP)
- NIBCO 3/4" NOM FTG x C Copper 90 Deg Intermediate Radius Elbow (607-2I 3/4)
- ZORO SELECT 90 Elbow, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9429)
- DELTA Ara Temperature Knob & Cover - 17 Series (RP75441)
- DELTA Delta Escutcheon, 13 and 14 Series (RP19809)
- DELTA Single Hole Ceramic Cartridge (RP34322)
- DELTA Universal Sohwer, Dvrtr Rgh In/Outlets (R22000)
- DELTA Delta Aerator, Vandal Resistant (RP5202)
- DELTA Delta Coupling Nuts/Tailpieces, 2 (RP6203)
- MADE TO MATCH KDH8501 2 Functions Pull-Down Sprayer (KDH8501)
- Delta Faucet Repair and Maintenance