Shop All Showerhead and Tub Accessories
Delta
Spray Diverter AssemblyBrass and Plastic
Mfr # RP63135
Zoro # G3591917
original price:
$18.39
9% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ADA Compliant No
- Finish Plastic
- Height 2-1/4"
- Width 5/8"
- Standards CSA Low Lead
Product Information
- Brand Delta
- MFR # RP63135
- Zoro # G3591917
- UPC # 034449635615
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Height | 2-1/4" |
Width | 5/8" |
Length (In.) | 2 1/4 in |
Size | 2 1/4 in x 5/8 in |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Connection Size | 2-1/4 in x 5/8 in |
Details
Item | Diverter Showering Component Faucet |
ADA Compliant | No |
Finish | Plastic |
Standards | CSA Low Lead |
Sub-Category | Gaskets, Hardware and O-Rings |
Material of Construction | Brass, Plastic |
Material | Brass and Plastic |
For Use With | Delta 2 Handle Kitchen Faucets with Spray |
Fits Brand | Delta |
For Use With Mfr. Model Number | 2100, 2102, 2400 and 2402 |
Compliance | CSA Low Lead |
Weight | 0.05 lb |
Series | Other |
Description
Diverter Button
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 90° x 5/16" x 1/8" Brass Male Elbows 4PK (76347)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (75-103-01)
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (155747ORB)
- ZORO SELECT 3" x 2-1/2" FNPT Galvanized Reducer (2WJ56)
- DELTA Adjustable, Wall mnt for Handshower (RP61294BL)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17053)
- DELTA Wall, Shower Valve, Rough (R10000-UN)
- DELTA Universal Showering Components Ceiling Mount Shower Arm & Flange (U4999-KS)
- DELTA Vacuum Breaker Sleeve 70267 (060785A)
- DELTA Dryden Monitor® 17 Series Tub & Shower Trim Champagne Bronze (T17451-CZ)
- DELTA 3-Way Shower Arm Diverter For Hand Shower (U4929-KS-PK)
- Delta Showerhead and Tub Accessories