Shop All Faucet Repair and Maintenance
Delta
Spray Assembly, Pull-Down
Mfr # RP70711SS
Zoro # G8322988
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pull-Down Spray
- Fits Brand Delta
- Finish Stainless
- Length 1.88
- Function Repair Part
Product Information
- Brand Delta
- MFR # RP70711SS
- Zoro # G8322988
- UPC # 034449666268
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Length | 1.88 |
Height | 3 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 1.88 |
Width | 1.88 |
Overall Height (In.) | 3 |
Depth (In.) | 1.88 |
Details
Sub-Category | Pull-Down Spray |
Fits Brand | Delta |
Finish | Stainless |
Item | Kitchen Wand Repair Part Faucet |
Function | Repair Part |
Series | DeLuca™ |
Type | Faucet |
Weight | 0.2 lb |
Mfr. Series | Excluded |
Description
Spray Assembly,Pull-Down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" X 4-1/2" BRASS NIPPLE (311-147)
- PLUMB SHOP DIV BRASSCRAFT Mp Wht Toil Seat Hinge (479-568)
- GENERAL TOOLS CUTTER MINI TUBING w/ROLLERS (GN123R)
- A.O. SMITH 9005899205 Kit T & P (9005899205)
- DELTA Bonnet Cap, Finish: Stainless (RP51502SS)
- DELTA Delta Instit Parts Cam 4" Deck Plate and Holdown Package Chrome (061159A)
- DELTA Knob Handle Kit, Acrylic, Buttons, Screws (RP23498)
- DELTA Acrylic Faucet, Single Handle, 2-1/2" x 2-1/8" (RP17451)
- DELTA Faucet Stem, Brass and Plastic, 2" x 15/16", Standards: CSA Low Lead (RP24096)
- DELTA Delta Instit Parts 10331 O-Rings, Quant (060082A)
- KOHLER Diaphram Assembly (1055637)
- Delta Faucet Repair and Maintenance