Shop All Faucet Repair and Maintenance
Delta
Spray Assembly, Pull-Down, Finish: Stainless
Mfr # RP64069SS
Zoro # G8798163
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pull-Down Spray
- Fits Brand Delta
- Finish Stainless
Product Information
- Brand Delta
- MFR # RP64069SS
- Zoro # G8798163
- UPC # 034449793353
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Pull-Down Spray |
Fits Brand | Delta |
Finish | Stainless |
Item | Spray Assembly,Pull-Down |
Description
Spray Assembly,Pull-Down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" Malleable Iron Street Tee Class 150 (0310062609)
- KOHLER Composed Rite-Temp Valve Trim With (TS73115-4-TT)
- VIEGA Viega MegaPress tee, 1-1/2" x 1-1/2" x 1" (25445)
- ZORO SELECT 3" MNPT x 18" TBE Black Pipe Sch 80 (91117)
- DELTA Delta O-Rings, 2, 13/14 Series (RP14414)
- DELTA Delta Vessona Temperature Knob & Cover - T17 Series Chrome (RP48689)
- DELTA Set Screw and Button, Finish: Brushed Nickel (RP64072BN)
- DELTA Delta Commercial Instit Parts: 0.5 Gpm Vr Spray Cache Outlet (063255A)
- DELTA Ceramic, Seats and Seals 2 (RP10700)
- DELTA Wrench (RP6420)
- POWERS Lever Handle Repair Kit, Lever (900-036)
- Delta Faucet Repair and Maintenance